Shop All Parking Signs
Lyle
Loading & Unloading Zone Sign, 18" x 12, T1-2278-HI_12x18
Mfr # T1-2278-HI_12x18
Zoro # G5229189
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header 15 Minute Parking
- Legend 15 Minute Parking Loading And Unloading Only
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-2278-HI_12x18
- Zoro # G5229189
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
Loading & Unloading Zone No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Spillpallet, 2 Drum, 2000 lb. Load (5253-YE)
- BUFFALO XL Shoe Covers In Pairs Carton, PK50 (68402)
- OCCUNOMIX 3XL Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-Y3X)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 12M, PR (807-6000 12M)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1047-EG_12x18 (T1-1047-EG_12x18)
- LYLE Compact Car Parking Sign, 18" x 12, T1-1036-DG_12x18 (T1-1036-DG_12x18)
- LYLE No Parking Any Time Sign, 18" x 12, T1-1170-EG_12x18 (T1-1170-EG_12x18)
- LYLE Visitor Parking Sign, 20" W, 2-1/2" H, English, Aluminum, White (CS-003-20HA)
- LYLE No Idling Parking Sign, 18" W, 12" H, English, Aluminum (T1-6285-HI_18x12)
- LYLE Handicap Parking Sign, 12" W, 18" H, English, Aluminum, Blue (HC-CA01-EG_12x18)
- SIGNMISSION No Parking Fire Lane Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23622 (A-1824-23622)
- Lyle Parking Signs