Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Liquid Manure Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English
Mfr # LCU4-0452-RD_10X7
Zoro # G9341136
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Liquid Manure Storage
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0452-RD_10X7
- Zoro # G9341136
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Liquid Manure Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Liquid Manure Storage, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Inspection Tag, Polyester, English, 5-3/4"H (150503)
- CONDOR Rain Bib Overall, Yellow, 2XL (4PCL1)
- LABELMASTER Corrosive Placard, UN 3266, PK25 (ZEZ43266)
- SUNDSTROM SAFETY Face Shield Helmet, Universal Size (R06-0808)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1471-RA_14X10 (U3-1471-RA_14X10)
- LYLE Ammonia Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU4-0307-RD_14X10)
- LYLE Acid Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0400-ND_7X5 (LCU4-0400-ND_7X5)
- LYLE Gasoline Danger Reflective Label, 3 1/2 in H, 5 in W, English, LCU4-0294-RD_5X3.5 (LCU4-0294-RD_5X3.5)
- LYLE Reflective Buried Cable Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU3-0214-RA_14x10)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1268-RA_14X10 (U3-1268-RA_14X10)
- Lyle Signs