Shop All Vehicle Signs
Lyle
Lift Truck Traffic Danger Reflective Label, 10 in H, 14 in W, LCU4-0291-RD_14X10
Mfr # LCU4-0291-RD_14X10
Zoro # G8763715
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Look Out For Lift Trucks
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0291-RD_14X10
- Zoro # G8763715
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Lift Truck Traffic Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Out For Lift Trucks, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- ARIAT Flame-Resistant Shirt, Navy, L (10018816)
- MONTOUR LINE Retr Belt Barrier Wall Mt BLK Fxd 11' YLW "AUTHORIZED ACCESS ONLY" BK (WM115-BK-AUTHYB-F-S-110)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 6 ft - Black Rubber Runners (03-167-FR-P)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1218-RA_14X10 (U4-1218-RA_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1155-RA_14X10 (U5-1155-RA_14X10)
- LYLE Plastic Chock Wheels Notice Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, , LCU5-0244-NP_10X7 (LCU5-0244-NP_10X7)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0419-NP_10x7 (LCU3-0419-NP_10x7)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1218-RA_10X7 (U4-1218-RA_10X7)
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U4-1724-RD_14X10 (U4-1724-RD_14X10)
- EZ LINE Under The Hood Single Sign: Cash For Cars (905-SIGN-CA)
- Lyle Vehicle Signs