Shop All Vehicle Signs
Lyle
Lift Truck Traffic Danger Label, 5 in H, 7 in W, Polyester, Rectangle, LCU4-0476-ND_7X5
Mfr # LCU4-0476-ND_7X5
Zoro # G9343811
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Look Out For Lift Trucks
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0476-ND_7X5
- Zoro # G9343811
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Lift Truck Traffic Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Lift Trucks, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sediment Drain Filter, 29" L, 29" W, 20" H (FLT746-WPT)
- MOXIE TRADES Size 7 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 25 dB, VeriShield (1035198-VS)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1289-RD_14X10 (U5-1289-RD_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1581-NP_14X10 (U5-1581-NP_14X10)
- LYLE Lift Truck Traffic Caution Reflective Label, 3 1/2 in H, 5 in W, LCU3-0268-RD_5x3.5 (LCU3-0268-RD_5x3.5)
- LYLE Safety Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U4-1046-RA_14X10 (U4-1046-RA_14X10)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0195-NP_14x10 (LCU3-0195-NP_14x10)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1091-RD_14X10 (U5-1091-RD_14X10)
- LYLE Notice Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1467-RA_10X14 (U5-1467-RA_10X14)
- NMC Danger Watch For Lift Trucks Sign, D394RB (D394RB)
- Lyle Vehicle Signs