Shop All Personal Protective Equipment Signs
Lyle
Life Jackets Notice, Plastic, 14"x10"
Mfr # LCU5-0210-NP_14X10
Zoro # G8868329
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Life Jackets Must Be Worn Beyond This Point
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0210-NP_14X10
- Zoro # G8868329
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Life Jackets Must Be Worn Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Defender P100 Multi-Purpose Cartridge (75SCP100L)
- 3M HARD HAT PINLOCK YELLOW (CHHYH1-V-12-DC)
- BON TOOL Bon 14-103 Safety Cone, 18" (14-103)
- WESTWARD Fixed Front Lens Cover Safety Goggles, Shade 5.0 Lens (1UYG2)
- LYLE Caution Sign, 7" W, 10" H, 0.040" Thick (U4-1415-NA_7x10)
- LYLE Plastic Caution Sign, 4 Holes, 14"x10", U4-1641-NP_14X10 (U4-1641-NP_14X10)
- LYLE Safety Sign, Face Shield Required, 5in.H (U4-1298-RD_7X5)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1248-RA_14X10 (U7-1248-RA_14X10)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1496-RA_14X10 (U5-1496-RA_14X10)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1503-RA_14X10 (U5-1503-RA_14X10)
- NMC Protective Clothing Required In This. S, 10 in Height, 14 in Width, Rigid Plastic (C396RB)
- Lyle Signs