Shop All Personal Protective Equipment Signs
Lyle
Life Jackets Must Notice, Aluminm, 10"x7"
Mfr # LCU5-0210-NA_10X7
Zoro # G8859229
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Life Jackets Must Be Worn Beyond This Point
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0210-NA_10X7
- Zoro # G8859229
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 1/25 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Life Jackets Must Be Worn Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Keep Area Clear 18in Non-Slip Floor Marker, 3PK, 16 in L, 16 in H, FD-R-16-3PK-99837 (FD-R-16-3PK-99837)
- 3M DBI-SALA Swaged Cable, 45 ft, 620 lb Weight Capacity, Silver (6104045)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43107)
- NMC Chevron Traffic Arrow Sign, TM161K (TM161K)
- LYLE Safety Glasses Notice, Decal, 14"x10", Width: 14 in (LCU5-0071-ND_14X10)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1498-RA_14X10 (U5-1498-RA_14X10)
- LYLE Caution Sign, 10" W, 7" H, 0.055" Thick, LCU3-0169-NP_10x7 (LCU3-0169-NP_10x7)
- LYLE Hexavalent Chromium Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0723-ND_7X5)
- LYLE Safety Sign, Hard Hats, Safety Shoes, 7inH (U4-1368-RA_10X7)
- LYLE Safety Sign, Hearing Protection, 10 in. H (U4-1641-RA_14X10)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1500-RD_10X7 (U5-1500-RD_10X7)
- Lyle Signs