Shop All Traffic Signs
Lyle
Left Downward Arrow Traffic Sign, 24 in Height, 12 in Width, Aluminum, Vertical Rectangle, No Text
Mfr # W16-7PL-24DA
Zoro # G5423546
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Left Downward Arrow
- Width 12 in
- Height 24 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # W16-7PL-24DA
- Zoro # G5423546
- UPC # 849362017178
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 24 in |
Mounting Hole Dia. | 0.375 in |
Description
Left Downward Arrow Traffic Sign, Height 24 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 1" wide x 60yd White Labeling Tape (T-100-White)
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-DA18)
- KINCO Axeman Men's Outdoor Work Gloves Mittens Gold XL 1 pair (1930-XL)
- PIG PIG Roof Leak Diverter, Clear, 0.775 lb. (TLS552-CL)
- LYLE Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1821-EG_18x12 (T1-1821-EG_18x12)
- LYLE Speed Bump Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1028-HI_12x18 (T1-1028-HI_12x18)
- LYLE Not A Through Street Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, LW14-1A-24DA (LW14-1A-24DA)
- LYLE Flagger Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-7D-30HA)
- LYLE Fire Truck Crossing Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, No Text (W11-8-24HA)
- LYLE Speed Limit 5 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R2-1-5-18HA (R2-1-5-18HA)
- NMC No Texting While Driving Traffic Sign, TM253H (TM253H)
- Lyle Signs