Shop All Traffic Signs
Lyle
Left Downward Arrow Traffic Sign, 12 in Height, 24 in Width, Aluminum, Horizontal Rectangle
Mfr # W16-7PL-24HA
Zoro # G4888581
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Left Downward Arrow
- Width 24 in
- Height 12 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # W16-7PL-24HA
- Zoro # G4888581
- UPC # 849362017185
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24 in |
Height | 12 in |
Mounting Hole Dia. | 0.375 in |
Description
Left Downward Arrow Traffic Sign, Height 12 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Horizontal Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWSTRIPE Carbon Filter, Can 10-1/2" H (10004841)
- REED INSTRUMENTS R9450-NIST Carbon Monoxide Monitor with Temperature and Humidity, (R9450-NIST)
- EDWARDS SIGNALING Wiring Harness, 10 ft. (SD-RJ10)
- MASTER LOCK Master Lock Lockout Hasp, Aluminum, 2inW X 5-7/8inL (429)
- LYLE Safety Decal, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (U7-1154-RD_14X10)
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1014-DG_12x18 (T1-1014-DG_12x18)
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1014-HI_12x18 (T1-1014-HI_12x18)
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1015-EG_12x18 (T1-1015-EG_12x18)
- LYLE No Cell Phones Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical English, T1-1304-EG_12x18 (T1-1304-EG_12x18)
- LYLE Speed Limit 25 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R2-1-25-18HA (R2-1-25-18HA)
- MUTUAL INDUSTRIES Traffic Barricade Flasher with 7" Polish, 4 Inch W, 13 Inch H (17739)
- Lyle Traffic Signs