Shop All Traffic Signs
Lyle
Keep Right Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, No Text, R4-7-18HA
Mfr # R4-7-18HA
Zoro # G4887583
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Keep Right Pictogram
- Width 18 in
- Height 24 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # R4-7-18HA
- Zoro # G4887583
- UPC # 849362014665
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 24 in |
Mounting Hole Dia. | 0.375 in |
Description
Keep Right Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Gray Anti-Reflective, Scratch-Resistant (DZ111AR-G2)
- SIGNMISSION OSHA Sign, Proper PPE Required, 10in X 7in Decal, 10" W, 7" H, Landscape, Proper PPE Required Sign (OS-NS-D-710-L-17898)
- ONGUARD Chemtex Rain Jacket, Attchd Hood, Green, M (7103400)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468P38 (468P38)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1579-RA_14X10 (U5-1579-RA_14X10)
- LYLE Speed Bump Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1028-HI_12x18 (T1-1028-HI_12x18)
- LYLE Hidden Drive Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1352-EG_12x18 (T1-1352-EG_12x18)
- LYLE Speed Limit 5 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-1008-EG_18x24 (T1-1008-EG_18x24)
- LYLE Lift Truck Traffic Caution Reflective Label, 10 in H, 14 in W, , LCU3-0045-RD_14x10 (LCU3-0045-RD_14x10)
- LYLE Road Closed To Thru Traffic Traffic Sign, 30 in Height, 60 in Width, Aluminum, Horizontal Rectangle (R11-4-60HA)
- NATIONAL MARKER CO NMC Traffic Sign, Stop Sign, 30 X 30, White/Red, (TM81H)
- Lyle Signs