Shop All Security & Access Signs
Lyle
Keep Away Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English
Mfr # LCU4-0329-RD_10X7
Zoro # G9327215
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Keep Away
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0329-RD_10X7
- Zoro # G9327215
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Keep Away Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Away, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Powder Free Finger Cots, White, L, PK50 (21-027)
- ZING Sign, Danger Fall Hazard, 7x10", ADH (10114S)
- AZAR DISPLAYS 24"W x 36"H Wall Mounted Poster Frame. Mounting Hardware Included. (182736)
- ROCKY Original Ride Roper Western Boot, 9M (FQ0001108)
- LYLE Refldecaldanger Keep Out, 5"x3.5", Header: Danger (LCU4-0198-RD_5X3.5)
- LYLE Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1553-RD_10X7 (U5-1553-RD_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1417-RD_14X10 (U3-1417-RD_14X10)
- LYLE High Pressure Warning Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU6-0140-ND_5X3.5)
- LYLE Admittance Sign, Firearms In Use, 10 in. H (U6-1180-RA_14X10)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1299-RD_7X5 (U5-1299-RD_7X5)
- LYLE Decal, Danger Admittance Only To, 14 x 10", Sign Legend Color: Black (LCU4-0635-ND_14X10)
- Lyle Security & Access Signs