Shop All Security & Access Signs
Lyle
Informational Sign, 12 in Height, 12 in Width, Aluminum, Octagon, English
Mfr # ST-030-12HA
Zoro # G3819715
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Stop
- Legend This Property Is Under 24 Hr Electronic Surveillance
- Width 12 in
- Height 12 in
- Sign Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # ST-030-12HA
- Zoro # G3819715
- UPC # 849362015990
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 12 in |
Height | 12 in |
Mounting Hole Dia. | 0.375 in |
Depth | 63/1000 in |
Description
Informational Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Property Is Under 24 Hr Electronic Surveillance, Sign Legend Background Color Red, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 10 Men's Steel Rubber Boot, Brick Red (8532400)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3634)
- MCR SAFETY F R Fabric Wlding Jacket 30 W Inside P, M (39030M)
- RADIANS Radians RW30-ES1Y General Purpose Rain Bib Pants (RW30-ES1Y-M)
- LYLE Restricted Area Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (U1-1005-NA_14x10)
- LYLE Safety Sign, Keep Area Clr All Tms, 10in.H (U4-1471-RA_14X10)
- LYLE Notice Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, Spanish, U1-1006-RA_7X10 (U1-1006-RA_7X10)
- LYLE Decaldanger Do Not Enter, 10"x7", LCU4-0197-ND_10X7 (LCU4-0197-ND_10X7)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1131-RA_10X7 (U5-1131-RA_10X7)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1423-RA_10X7 (U5-1423-RA_10X7)
- NMC This Area Closed Off Sign, C616AB (C616AB)
- Lyle Signs