Shop All Facility Signs
Lyle
Hygiene Sign, 7x5 In., Bilingual, U1-1049-RD_5X7
Mfr # U1-1049-RD_5X7
Zoro # G9085456
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Please Do Not Throw Paper Towels, Feminine Hygiene Products, or Trash In The Toilet./Por Favor No Tire Las Toallas De Papel, Productos De Higiene Femenina o Basura en el Inodoro.
- Width 5 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U1-1049-RD_5X7
- Zoro # G9085456
- UPC # 849362009852
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 5 in |
Height | 7 in |
Depth | 1/25 in |
Description
Hygiene Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Throw Paper Towels, Feminine Hygiene Products, Or Trash In The Toilet./No Tire Las Toallas De Papel, Productos De Hygiene Feminine O Basura En El Inodoro., Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 22900 (A-1218-22900)
- 3M DBI-SALA Rope Grab, For Rope Size 3/8", Stainless Steel (5000338)
- ZING No Parking Sign, 12" W, 18" H, English, Aluminum (2340)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGYMD000600)
- LYLE Wash Your Hands Notice, Decal, 5"x3.5", LCU5-0034-ND_5X3.5 (LCU5-0034-ND_5X3.5)
- LYLE Property Sign, 18 in H, 18 in W, Aluminum, Square, English, T1-1077-EG_18x18 (T1-1077-EG_18x18)
- LYLE Decal Danger High Pressure, 14"x10", LCU4-0360-ND_14X10 (LCU4-0360-ND_14X10)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1178-RA_10X7 (U5-1178-RA_10X7)
- LYLE Decal, Danger Controlled Access, 10x7", LCU4-0454-NP_10X7 (LCU4-0454-NP_10X7)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1155-RD_7X5 (U7-1155-RD_7X5)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 22903 (A-1218-22903)
- Lyle Signs