Shop All Facility Signs
Lyle
Hygiene Sign, 7x5 In., Bilingual, U1-1046-RD_5X7
Mfr # U1-1046-RD_5X7
Zoro # G6130817
original price:
$8.13
43% off
new price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Employees Must Wash Hands Before Returning to Work/Empleados Necesitan Lavarse Las Manos Antes De Regresar Al Trabajo
- Width 5 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U1-1046-RD_5X7
- Zoro # G6130817
- UPC # 849362009463
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 5 in |
Height | 7 in |
Depth | 1/25 in |
Description
Hygiene Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Employees Must Wash Hands Before Returning To Work/Empleados Necesitan Lavarse Las Manos Antes De Regresar Altrabajo, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Half Mask Respirator, Silicone, Gray (HF-802SD)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, L (S535NV RG L)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-BLK)
- WELLS LAMONT WOMEN WORK GLOVE SM DS (4113S)
- LYLE Traffic Sign, 12 x 12In, BK/YEL, Text (NT-035-12HA)
- LYLE Property Sign, 24 in H, 18 in W, Aluminum, Rectangle, English, T1-1073-EG_18x24 (T1-1073-EG_18x24)
- LYLE Decal Danger High Pressure, 14"x10", LCU4-0360-ND_14X10 (LCU4-0360-ND_14X10)
- LYLE Potable Water Caution Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English (LCU3-0288-RD_5x3.5)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1178-RA_10X7 (U5-1178-RA_10X7)
- LYLE Safety First Sign, 10"W, 7" H, 0.040" Thick, U7-1225-NA_10x7 (U7-1225-NA_10x7)
- NMC Emergency First Aid Sign - Bilingual, SFA1P (SFA1P)
- Lyle Facility Signs