Shop All Facility Signs
Lyle
Hygiene Sign, 14x10 In., Bilingual, U1-1046-RA_10X14
Mfr # U1-1046-RA_10X14
Zoro # G9085404
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Employees Must Wash Hands Before Returning to Work/Empleados Necesitan Lavarse Las Manos Antes De Regresar Al Trabajo
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U1-1046-RA_10X14
- Zoro # G9085404
- UPC # 849362009432
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Hygiene Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Employees Must Wash Hands Before Returning To Work/Empleados Necesitan Lavarse Las Manos Antes De Regresar Altrabajo, Sign Legend Background Color Blue, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Beacon Warning Sounder Light, Amber, LED (SLM600A)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1579-RA_14X10 (U5-1579-RA_14X10)
- COMPASS Exit Sign, Green Letter, 1 or 2 Faces, LED (CAG)
- ZORO SELECT Stencil Set, Letters, Punctuation, Brass, 20Y510 (20Y510)
- LYLE Floor Load Notice, Reflectve, Decal, 10"x7", Legend Style: Text, LCU5-0219-ND_10X7 (LCU5-0219-ND_10X7)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1516-RA_10X7 (U4-1516-RA_10X7)
- LYLE Please Wipe Your Feet Notice, 14"x10", LCU5-0174-NP_14X10 (LCU5-0174-NP_14X10)
- LYLE Safety Sign, 7-1/2" W, 6" H, 0.040" Thick, LCVB-0032-RA_4x6 (LCVB-0032-RA_4x6)
- LYLE Decal, Warning Low Clearance, 10 x 7", Sign Material: Vinyl, LCU6-0084-RD_10X7 (LCU6-0084-RD_10X7)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1375-RD_10X7 (U5-1375-RD_10X7)
- SIGNMISSION Flex Post Entrance with Straight Ahead Arrow Decal Only for Flex Paddle, A-DES-GW-1824-23957 (A-DES-GW-1824-23957)
- Lyle Facility Signs