Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Hydrogen Sulfide (H2S) Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle
Mfr # LCU4-0474-ND_5X3.5
Zoro # G9343489
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Hydrogen Sulfide (H2S)
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0474-ND_5X3.5
- Zoro # G9343489
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Hydrogen Sulfide (H2S) Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hydrogen Sulfide (H2S), Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powdered, XL, 100 PK, Clear (3BA39)
- PETZL ASAPSORBER AXESS Energy Absorber for ASAP (L071CB00)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Orange, L, PR (N96783L)
- FIRST AID ONLY Biohazard Spill Kit, Cardboard Tray, White (214-P)
- LYLE Ammonia Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU4-0307-RD_14X10)
- LYLE Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU5-0091-NA_10X7 (LCU5-0091-NA_10X7)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1106-RA_10X7 (U3-1106-RA_10X7)
- LYLE Plastic Cylinder Handling Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0226-NP_10X7 (LCU4-0226-NP_10X7)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1114-RD_14X10 (U4-1114-RD_14X10)
- LYLE Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1294-RD_7X5 (U3-1294-RD_7X5)
- NMC Asbestos Dust Hazard Paper Sign, Pk100 (D295)
- Lyle Signs