Shop All Traffic Signs
Lyle
Horse Crossing Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1353-HI_12x18
Mfr # T1-1353-HI_12x18
Zoro # G5229277
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Caution Horses Have Right Of Way
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1353-HI_12x18
- Zoro # G5229277
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Horse Crossing Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Black Std Flagging Tape, 12Rls (16002-91-1875)
- DUPONT Collared Disposable Coveralls, 6XL, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWH6X002500)
- NMC Danger Authorized Personnel Only Sign, D9RB (D9RB)
- MSA SAFETY Hard Hat Mounted Ear Muffs, 25 dB, Soprano, Green (10034487)
- LYLE Warning Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1930-EG_18x12 (T1-1930-EG_18x12)
- LYLE No U-Turn Traffic Sign, 24 in Height, 24 in Width, Aluminum, Square, No Text (R3-4-24HA)
- LYLE Dead End Traffic Sign, 18 in H, 18 in W, Aluminum, Diamond, English, T1-3087-EG_18x18 (T1-3087-EG_18x18)
- LYLE Right Curve Traffic Sign, 12 in Height, 12 in Width, Aluminum, Diamond, No Text (W1-2R-12HA)
- LYLE Dead End Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical, English, Spanish, T1-1338-EG_12x18 (T1-1338-EG_12x18)
- LYLE Keep Right Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R4-7A-18DA (R4-7A-18DA)
- NMC Slow 10.375x12.625, 10-1/2 in Height, 12-3/4 in Width (CS12)
- Lyle Traffic Signs