Shop All Chemical, Gas & Hazardous Material Signs
Lyle
High Pressure Danger Reflective Label, 10 in H, 14 in W, English, LCU4-0076-RD_14X10
Mfr # LCU4-0076-RD_14X10
Zoro # G8745530
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Pressure Gas Line
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0076-RD_14X10
- Zoro # G8745530
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
High Pressure Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Pressure Gas Line, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Sherpa Infobase Floor Stand (558957)
- SIGNMISSION Parking Lot Sign Visitors Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24622 (A-1218-24622)
- VIKING Size 12 Unisex Steel Rubber Boot, Black/Yellow (VW42-12)
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1017-EG_12x18 (T1-1017-EG_12x18)
- LYLE Biohazard Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle, English (LCU1-0045-NP_7x10)
- LYLE Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, U3-1984-RD_10X7 (U3-1984-RD_10X7)
- LYLE Flammable Material Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, LCU4-0010-ND_10X7 (LCU4-0010-ND_10X7)
- LYLE Reflective Asbestos Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0695-RA_14X10 (LCU4-0695-RA_14X10)
- LYLE Combustible Dust Warning Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU6-0089-ND_14X10)
- LYLE Sign, Sharps Disposal Only (W Sym) (LCUV-0097ST-RD_14x10)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Aluminum, Caustic, Landscape, L-19277 (OS-DS-A-710-L-19277)
- Lyle Signs