Shop All Chemical, Gas & Hazardous Material Signs
Lyle
High Pressure Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, LCU4-0076-ND_10X7
Mfr # LCU4-0076-ND_10X7
Zoro # G8745576
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Pressure Gas Line
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0076-ND_10X7
- Zoro # G8745576
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
High Pressure Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Pressure Gas Line, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo Easy Clean Belt, Vinyl, 64" (TR-327)
- STRANCO Die Cut Letter Label, O, 10 Cards, PK10 (DBV-5-O-10)
- RUBBERMAID COMMERCIAL Multilingual Pop-Up Wet Floor Safety Cone, 21 x 21 x 30, Yellow (FG9S0100YEL)
- MUCK BOOT CO Chore Mid, Black, 7, PR (WCHM-000-BLK-070)
- LYLE Propane Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0310-ND_5X3.5)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1984-NA_14x10 (U3-1984-NA_14x10)
- LYLE Propane Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0310-ND_7X5 (LCU4-0310-ND_7X5)
- LYLE Plastic Cylinder Handling Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0226-NP_10X7 (LCU4-0226-NP_10X7)
- LYLE Sign, Biohazard Spill Cleanup Station (W Sym) (LCUV-0146ST-RA_10x7)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1754-RA_10X7 (U3-1754-RA_10X7)
- CONDOR High Visibility Safety Sign, 8 in H, 8 in W, PETG, L-Shape Projection, English, 480X04 (480X04)
- Lyle Chemical, Gas & Hazardous Material Signs