Shop All Traffic Signs
Lyle
Hidden Drive Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1352-EG_12x18
Mfr # T1-1352-EG_12x18
Zoro # G5262953
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Caution Hidden Drive
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # T1-1352-EG_12x18
- Zoro # G5262953
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Hidden Drive Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Leather Palm Gloves, Orange, 2XL, PR (1918-XXL)
- NMC NOTICE, PLEASE RING BELL FOR, N513R (N513R)
- 2W INTERNATIONAL Navy/Lime High Viz Rain Pants, Medium (737C-E M)
- FIRST ALERT Fire Ext Bracket 5 Lb (BRACKET5)
- LYLE One Way Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R6-2L-18DA (R6-2L-18DA)
- LYLE No Cell Phones Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical English, T1-1304-EG_12x18 (T1-1304-EG_12x18)
- LYLE No Left Turn Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R3-2-24HA (R3-2-24HA)
- LYLE Fire Truck Crossing Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, No Text (W11-8-24HA)
- LYLE Reflective Icy Conditions Label, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (U7-1004-RD_14X10)
- LYLE Yield Traffic Sign, 12 in Height, 12 in Width, Aluminum, Triangle, English (R1-2-12HA)
- SIGNMISSION OSHA Sign, No Thru Traffic With Symbol, 24in X 18in Rigid Plastic, 18" W, 24" L, Portrait (OS-NS-P-1824-V-16201)
- Lyle Traffic Signs