Shop All Facility Signs
Lyle
Hearing Notice Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English
Mfr # LCU5-0217-ND_10X7
Zoro # G8859761
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
- Sign Material Polyester
- Sign Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0217-ND_10X7
- Zoro # G8859761
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Hearing Notice Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Protection Must Be Worn Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XENON Safety Glasses, Amber Uncoated (SG-14A)
- CARHARTT Loose Fit Midweight Short-Sleeve Pocket Polo, Navy, 2XL, REG (K570-NVY2XLREG)
- BDG Mechanics Gloves, S ( 7 ), Black/Yellow (20-1-1214-S)
- PIP Winter Glove, PK12 (41-1400/L)
- LYLE NoticeSign, RecycldReflecAlum, 10inWx14inH, U5-1633-RA_10X14 (U5-1633-RA_10X14)
- LYLE Alum Danger Persons Working, 10"x7", Header Legend Color: White, LCU4-0192-NA_10X7 (LCU4-0192-NA_10X7)
- LYLE Warning Sign, Non Potable Water, 7 in. H, U6-1182-RA_10X7 (U6-1182-RA_10X7)
- LYLE All Employees Notice, Plastic, 10"x7", LCU5-0002-NP_10X7 (LCU5-0002-NP_10X7)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1293-RA_10X7 (U5-1293-RA_10X7)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1104-RD_7X5 (U4-1104-RD_7X5)
- NMC Lobby Engraved Sign, EN12BL (EN12BL)
- Lyle Facility Signs