Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Hazardous Waste Danger Label, 7 in Height, 5 in Width, Polyester, Vertical Rectangle, English
Mfr # LCU4-0681-ND_7X5
Zoro # G9465681
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Hazardous Waste Treatment Area Unauthorized Persons Keep Out!
- Width 5 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0681-ND_7X5
- Zoro # G9465681
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 5 in |
Height | 7 in |
Depth | 1/250 in |
Description
Hazardous Waste Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Treatment Area Unauthorized Persons Keep Out!, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK All Terrain Work 8.5W Black, PR (RB4090)
- WEARWELL Tacky Mat, Blue, 24x45", PK4 (095)
- MELLOW WALK SAFETY Women's Safety Pull On Boot, EH, PR Plate Size 6, E Width (446128BLK060)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- LYLE Chlorine Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0316-ND_10X7 (LCU4-0316-ND_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1524-NA_14x10 (U3-1524-NA_14x10)
- LYLE Combustible Liquid Danger Label, 7 in H, 10 in W, Polyester, Vertical, English, LCU4-0417-ND_10X7 (LCU4-0417-ND_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1807-RA_14X10 (U3-1807-RA_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0719-NA_14X10 (LCU4-0719-NA_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1299-RA_14X10 (U3-1299-RA_14X10)
- LYLE Facility Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU5-0097-RA_14X10 (LCU5-0097-RA_14X10)
- Lyle Signs