Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Hazardous Waste Danger Label, 14 in Height, 10 in Width, Polyester, Vertical Rectangle, English
Mfr # LCU4-0681-ND_14X10
Zoro # G9465727
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Hazardous Waste Treatment Area Unauthorized Persons Keep Out!
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0681-ND_14X10
- Zoro # G9465727
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 1/250 in |
Description
Hazardous Waste Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Treatment Area Unauthorized Persons Keep Out!, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Double Male Hex Nipple, BR, 2"NPTx1.5"NST (DMH2015F)
- QUICK DAM Flood Gate Doorway Protection, 35Lx26.5"H (QDFG35)
- ZORO SELECT Traffic Cone, Day or Low Speed Roadway (40 mph or less), 3 lb, Reflective, 18 in Height, Orange (RS45015C3M6)
- MUTUAL INDUSTRIES Cloth Signal Traffic Warning Flag, Red, 36 Inch Height, 1 Inch Width (14966-79-36)
- LYLE Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0363-NP_10X7 (LCU4-0363-NP_10X7)
- LYLE Reflective Combustible Liquid Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0417-RA_10X7)
- LYLE Hydrogen Peroxide Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0395-ND_7X5)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0128-NP_14x10 (LCU3-0128-NP_14x10)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1139-RA_14X10 (U5-1139-RA_14X10)
- LYLE Argon Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU4-0300-ND_14X10)
- NMC Inorganic Arsenic Cancer Ha.. Sign, D562PB (D562PB)
- Lyle Signs