Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Hazardous Waste Danger Label, 10 in Height, 7 in Width, Polyester, Horizontal Rectangle, English
Mfr # LCU4-0681-ND_10X7
Zoro # G9465736
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Hazardous Waste Treatment Area Unauthorized Persons Keep Out!
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0681-ND_10X7
- Zoro # G9465736
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/250 in |
Description
Hazardous Waste Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Treatment Area Unauthorized Persons Keep Out!, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady Ladder Inspection Tag, 100/Pkg, Plastic, 2in W X 6-1/2in H, Yellow/White (LAD-EITL521)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC000 M 140)
- HY-KO Self-Adhesive Reflective Numbers, Pack of 10 (RV-50/1)
- AVENGER SAFETY FOOTWEAR Size 13 RIPSAW ROMEO AT, MENS PR (A7341-13M)
- LYLE Aluminum Acid Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU4-0297-NA_10X7 (LCU4-0297-NA_10X7)
- LYLE Decal, Reflective, Warning Combustible, 5 x 3.5", 3 1/2 in Height, 5 in Width, Reflective Sheeting (LCU6-0089-RD_5X3.5)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1471-RA_14X10 (U3-1471-RA_14X10)
- LYLE Aluminum Pesticide Warning Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU6-0049-NA_14X10)
- LYLE Reflective Hazardous Materials Danger Sign, 10 in H, 14 in W, English, LCU4-0643-RA_14X10 (LCU4-0643-RA_14X10)
- LYLE Electrical Ground Notice Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU5-0193-ND_5X3.5)
- NMC Asbestos Waste Disposal.. Sign, C414PB (C414PB)
- Lyle Signs