Shop All Traffic Signs
Lyle
Hazard Marker Traffic Sign, 18 in Height, 18 in Width, Aluminum, Diamond, No Text
Mfr # OM1-2-18HA
Zoro # G4887924
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Multiple Dots
- Width 18 in
- Height 18 in
- Sign Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # OM1-2-18HA
- Zoro # G4887924
- UPC # 849362014078
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Hazard Marker Traffic Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Follow Lockout Tag Out Procedures Sign (D535AB)
- DUPONT Disposable Clothing, 4XL, White, Tyvek, Zipper (CVC11-XXXXL)
- 3M DBI-SALA Bosun Chair with Belt, L (1001134)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, L, Gray/Black/Yellow, PR (MFG2-04-L)
- LYLE Keep Right Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R4-7A-18HA (R4-7A-18HA)
- LYLE No Thru Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, LR7-94-18DA (LR7-94-18DA)
- LYLE Cross Intersection Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, No Text (W2-1-24HA)
- LYLE Detour Right Traffic Sign, 18 in Height, 48 in Width, Aluminum, Horizontal Rectangle, English (M4-10R-48HA)
- LYLE Enter Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, LR7-67-18HA (LR7-67-18HA)
- LYLE Bump Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, W8-1-24HA (W8-1-24HA)
- EASTERN METAL SIGNS AND SAFETY Road Closed Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-DGFO-RC (669-C/36-DGFO-RC)
- Lyle Signs