Shop All Personal Protective Equipment Signs
Lyle
Hard Hats Notice, Plastic, 14"x10"
Mfr # LCU5-0155-NP_14X10
Zoro # G8867699
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Hard Hats Required In This Area
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0155-NP_14X10
- Zoro # G8867699
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic Hard Hat Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hats Required In This Area, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LAB Detector Radon Test Kit (RA100)
- FIRST AID ONLY Emergency Blanket, 84" L, 52" W, Silver, PK5 (I800)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (61YLR)
- 3M Respirator Chemical Cartridges, Acid Gas Cartridge, 6002, White (51138-28880)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1209-RD_7X5 (U5-1209-RD_7X5)
- LYLE Safety Sign, Goggles Required, 7in.H (U4-1344-RA_10X7)
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1462-RD_7X5 (U3-1462-RD_7X5)
- LYLE Safety Sign, Eye Glove Protection, 7in.H (U4-1273-RA_10X7)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1494-RA_14X10 (U5-1494-RA_14X10)
- LYLE Safety Sign, Eye Ear Prtctn Eqpmnt, 5in.H (U4-1272-RD_7X5)
- NMC Caution Safety Glasses Required Beyond This Point Sign (C351R)
- Lyle Personal Protective Equipment Signs