Shop All Personal Protective Equipment Signs
Lyle
Hard Hats Must Be Notice, Plastic, 10"x7"
Mfr # LCU5-0172-NP_10X7
Zoro # G8867769
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Notice
- Legend Hard Hats Must Be Worn In This Area
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU5-0172-NP_10X7
- Zoro # G8867769
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic Hard Hat Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hats Must Be Worn In This Area, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Stansolv AK22 Embossed Finish Nitrile Gloves, 12PK (381410)
- TIMBERLAND PRO XL, Base Plate LS T-Shirt w/Logo (TB0A1HRV440)
- PIP PIP® 34-225/M G-Tek® GP„¢ Nitrile Coated Nylon Glove, M (34-225/M)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP111002)
- LYLE Decal, Plastic, Warning Hard Hat, 14 x 10", Sign Legend Color: Black (LCU6-0063-NP_14X10)
- LYLE Caution Sign, 10" W, 7" H, 0.055" Thick, LCU3-0169-NP_10x7 (LCU3-0169-NP_10x7)
- LYLE Alum Danger Respirator Required, 10"x7", Legend Style: Text (LCU4-0427-NA_10X7)
- LYLE Decal, Danger Do Not Operate, 5 x 3.5" (LCU4-0613-ND_5X3.5)
- LYLE Safety Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English (U4-1648-RD_10X7)
- LYLE Caution Sign, 5 in H, Vinyl, Ear Protection (LCU3-0443-RD_7x5)
- NMC Caution Eye And Ear Protection Required Sign, Pk5 (C151AP)
- Lyle Signs