Shop All Personal Protective Equipment Signs
Lyle
Hard Hats and Eye Notice, Aluminm, 14"x10"
Mfr # LCU5-0235-NA_14X10
Zoro # G8861338
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Hard Hats And Eye Protection Required In This Area
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0235-NA_14X10
- Zoro # G8861338
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hats And Eye Protection Required In This Area, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arc Flash Protect. Lbl, 3-1/2inHx5inW, PK5 (103532)
- ERGODYNE Fleece Neck Gaiter (6960)
- SIGNMISSION OSHA Sign, Watch Your Step Bilingual, 10in X 7in Alum, 7" W, 10" H, Spanish, OS-DS-A-710-VS-1604 (OS-DS-A-710-VS-1604)
- 3M SPEEDGLAS AFP 1000 Kit (46-1000-00)
- LYLE Life Jackets Must Notice, Aluminm, 14"x10" (LCU5-0210-NA_14X10)
- LYLE Safety Sign, Eye Prtection Hard Hat, 10inW (U4-1275-RD_10X7)
- LYLE Safety Sign, Eye Protection In Area, 10inH (U4-1287-RA_14X10)
- LYLE Plastic Danger Sign, 4 Holes, 14"x10", U1-1035-NP_14X10 (U1-1035-NP_14X10)
- LYLE Safety Sign, Ear Plugs Worn, 10in.H (U4-1228-RA_14X10)
- LYLE Safety Sign, Hearing Protection, 7 in. H (U4-1641-RA_10X7)
- LYLE Alum Danger Respirator Required, 10"x7", Legend Style: Text (LCU4-0427-NA_10X7)
- Lyle Personal Protective Equipment Signs