Shop All Parking Signs
Lyle
Handicap Parking Sign, 18" W, 18" H, English, Aluminum, Blue
Mfr # HC-020-18HA
Zoro # G4899605
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Handicapped Parking
- Width 18"
- Height 18"
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # HC-020-18HA
- Zoro # G4899605
- UPC # 849362012968
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
Handicapped Parking Parking Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORSEPOWER Leather Drivers Gloves, S, PR (PWG-138400S)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Amber, 65 FPM (125XBRZA24D)
- RED KAP Mns Ss Khaki Dp Cotton Workshirt, XL (SC40KH SSLXL)
- IRONCLAD PERFORMANCE WEAR Large Black Gauntlet Cuff Heat Resistant Gloves (HW4-04-L)
- LYLE No Parking Sign, 18" x 12, T1-2888-HI_12x18 (T1-2888-HI_12x18)
- LYLE No Parking Sign, 18" x 12, T1-2888-EG_12x18 (T1-2888-EG_12x18)
- LYLE Loading Zone No Parking Sign, 14" W, 10" H, English, Recycled Aluminum, White (U5-1309-NA_14x10)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-WI01-12HA (HC-WI01-12HA)
- LYLE No Overnight Parking Sign, 18" x 12, NP-056-12HA (NP-056-12HA)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1052-EG_12x18 (T1-1052-EG_12x18)
- SIGNMISSION No Parking On The Grass, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25018 (A-1218-25018)
- Lyle Signs