Shop All Parking Signs
Lyle
Handicap Parking Sign, 12" W, 24" H, English, Aluminum, White
Mfr # T1-6253-HI_12x24
Zoro # G6323103
original price:
$32.79
5% off
new price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend RESERVED PARKING (HDCP Sym) VAN ACCESSIBLE
- Width 12"
- Height 24"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-6253-HI_12x24
- Zoro # G6323103
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 24" |
Mounting Hole Dia. | 0.375 in |
Description
ADA Handicapped Parking Sign, Height 24 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, Small (Size7), 1 Pair (34-8743)
- CAT FOOTWEAR Size 11 Men's 6" Work Boot Steel Work Boot, Black (P89135)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 1 PR (6200)
- BRADY Protective Overlaminate, PK25 (99272)
- LYLE Do Not Block Driveway Parking Sign, 6x12, T1-1641-HI_12x6 (T1-1641-HI_12x6)
- LYLE Parking Lot Damage Advisory Sign, 18"x12, T1-1066-EG_12x18 (T1-1066-EG_12x18)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-6247-HI_12x18 (T1-6247-HI_12x18)
- LYLE Visitor Parking Sign, 18" x 12, T1-1040-EG_12x18 (T1-1040-EG_12x18)
- LYLE Guest Parking Sign, 18" x 12, T1-1199-EG_12x18 (T1-1199-EG_12x18)
- LYLE Expectant Mothers Parking Sign, 18" x 12, RP-127-12HA (RP-127-12HA)
- SIGNMISSION Parking With Right Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24623 (A-1218-24623)
- Lyle Parking Signs