Shop All Personal Protective Equipment Signs
Lyle
Hand Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English
Mfr # LCU4-0178-ND_5X3.5
Zoro # G8755531
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Safety Gloves Required
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0178-ND_5X3.5
- Zoro # G8755531
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Hand Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Gloves Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Red Brick 2 Ply Loop, PK12 (9462K)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XL, 1 PR (9693XL)
- POWERFLARE Cone Adapter, Single (CTA-001)
- ERGODYNE Ergodyne 8800 2XL/3XL Black Contoured Face Cover Mask 3-Pack (48802)
- LYLE Safety Sign, Without Eye Protection, 14inW (U4-1194-RD_14X10)
- LYLE Decal, Danger Hexavalent, 14 x 10", Header Legend Color: White (LCU4-0723-NA_14X10)
- LYLE Caution Sign, 10 in. H, Aluminum (LCU3-0440-RA_14x10)
- LYLE Decal, Warning Hearing, 5 x 3.5", Sign Legend Text Color: Black (LCU6-0058-RD_5X3.5)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1211-RD_7X5 (U5-1211-RD_7X5)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1248-RA_10X7 (U5-1248-RA_10X7)
- LYLE Safety Sign, Safety Glasses Required, 7inH (U4-1648-RA_10X7)
- Lyle Signs