Shop All Parking Signs
Lyle
Guest Parking Sign, 18" x 12, T1-1182-EG_12x18
Mfr # T1-1182-EG_12x18
Zoro # G5273079
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Hotel Guest Parking Only
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1182-EG_12x18
- Zoro # G5273079
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
Visitor, Guest & Patient Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY UltraDuty Chemical Waterproof and UV Res Labels, 0.5x1.75, Wht, PK1500 (60518)
- K1 SERIES Anti-Slip Heel Traction Aid, Stud, PR (V9770650-O/S)
- MCR SAFETY Prem Goatskin Mig Tig Kevlar, M, PK12 (4850KM)
- CARHARTT Triple Stitch Belt, Brown, 38" L, 1-3/8" W (A000550720109)
- LYLE No Parking Any Time Sign, 18" x 12, T1-1070-EG_12x18 (T1-1070-EG_12x18)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1061-HI_12x18 (T1-1061-HI_12x18)
- LYLE No Parking Sign, 18" x 12, T1-2886-HI_12x18 (T1-2886-HI_12x18)
- LYLE No Parking Loading Zone Sign, 18" x 12, R7-6R-12HA (R7-6R-12HA)
- LYLE Bicycle Parking Sign, 18" x 12, D4-3L-12HA (D4-3L-12HA)
- LYLE No Parking Tow Away Zone Sign, 18" x 12, T1-1153-EG_12x18 (T1-1153-EG_12x18)
- LYLE No Parking Sign, 18" x 12, T1-2885-HI_12x18 (T1-2885-HI_12x18)
- Lyle Signs