Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Gasoline Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0294-ND_10X7
Mfr # LCU4-0294-ND_10X7
Zoro # G8763819
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Gas
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0294-ND_10X7
- Zoro # G8763819
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Gasoline Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gas, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Knit Glove, Poly/Cotton, XS, PR (5AJ51)
- CONDOR Leather Drivers Gloves, 2XL, Beige, PR (20GZ11)
- FAME FABRICS Apron, 3-Pocket Waist, F9, Purple (18563)
- NOTRAX 22 ft. L x PVC Foam, 1/2" Thick (419S0322BY)
- LYLE Reflective Benzene Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU3-0228-RA_10x7 (LCU3-0228-RA_10x7)
- LYLE Hazardous Materials Danger Label, 10 in H, 14 in W, Polyester, Horizontal, LCU4-0643-ND_14X10 (LCU4-0643-ND_14X10)
- LYLE Flammable Material Danger Label, 10 in H, 14 in W, Polyester, Horizontal, LCU4-0413-ND_14X10 (LCU4-0413-ND_14X10)
- LYLE Plastic Acetylene Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (LCU4-0014-NP_10X7)
- LYLE Alum Danger Boiler Room, 10"x7", LCU4-0553-NA_10X7 (LCU4-0553-NA_10X7)
- LYLE Security Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U6-1199-NP_14X10 (U6-1199-NP_14X10)
- NMC Caution Pesticide Storage Area Sign, C184P (C184P)
- Lyle Signs