Shop All Facility Signs
Lyle
Floor Load Notice, Decal, 7"x5", Width: 7 in, LCU5-0219-ND_7X5
Mfr # LCU5-0219-ND_7X5
Zoro # G8860035
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Floor Load Capacity ___ Lbs. Per Square Foot
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0219-ND_7X5
- Zoro # G8860035
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Floor Load Capacity ___ Lbs. Per Square Foot, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161419)
- ALLEGRO INDUSTRIES Replacement Belt (NV20-22)
- MCR SAFETY Flame-Resistant Collared Shirt, 4XL Size (SBS1002X4T)
- FALLTECH Adjustable Positioning Lanyard, 10 ft., Orange (8165B10)
- LYLE NoticeSign, RecycldReflecAlum, 10inWx14inH, U5-1633-RA_10X14 (U5-1633-RA_10X14)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1740-RD_14X10 (U4-1740-RD_14X10)
- LYLE Shut-Off Sign, 10"W, 7" H, 0.040" Thickness, U7-1141-NA_10x7 (U7-1141-NA_10x7)
- LYLE Notice Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle, English, Spanish (U1-1049-NP_7X10)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1534-RD_10X7 (U4-1534-RD_10X7)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1447-RA_14X10 (U5-1447-RA_14X10)
- NMC Keep Door Closed Sign - Bilingual, M778RB (M778RB)
- Lyle Signs