Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Flammable Material Danger Label, 10 in H, 14 in W, Polyester, Horizontal, LCU4-0565-ND_14X10
Mfr # LCU4-0565-ND_14X10
Zoro # G9353219
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend No Flammable Liquids Beyond This Point
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0565-ND_14X10
- Zoro # G9353219
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Flammable Material Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Flammable Liquids Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-132 (FS-17-132)
- SHOWA VF, Coated Glove, Blk/Gry, L, 23PG80, PR (370BL-08-V)
- STEINER INDUSTRIES TIG Welding Gloves, Goatskin Palm, XL, PR (0224CR-X)
- KIMTECH Kimtech Polaris, Nitrile Exam Gloves, 5.9 Mil Palm, Nitrile, Not Applicable, XL, 90 PK (62774)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1196-RA_14X10 (U5-1196-RA_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1139-RA_14X10 (U5-1139-RA_14X10)
- LYLE Compressed Air Danger Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU4-0365-ND_7X5 (LCU4-0365-ND_7X5)
- LYLE Aluminum Explosive Materials Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0432-NA_10X7 (LCU4-0432-NA_10X7)
- LYLE Diesel Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle (LCU4-0011-RD_7X5)
- LYLE Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1294-RD_7X5 (U3-1294-RD_7X5)
- JJ KELLER Safety Sign-Unleaded Gasoline (1436)
- Lyle Signs