Shop All Fire Signs
Lyle
Fire Sign, 7" W, 10" H, 0.040" Thickness
Mfr # LCU1-0074-RA_7x10
Zoro # G6564527
original price:
$8.25
20% off
new price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER INSIDE
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU1-0074-RA_7x10
- Zoro # G6564527
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Fire Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher Inside, Sign Legend Background Color Red, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Delineator Post, 4 In. Dia., Polyethylene (03-747WRBC)
- DELTA PLUS Safety Glasses, Clear Polycarbonate Lens, Anti-Fog (GG-40C-AF)
- BULLARD Band Mounting Bracket, Blue, Dielectric (300B)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-99-0900)
- LYLE No Parking Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-2846-EG_12x18)
- LYLE Safety Sign, 10" W, 14" H, 0.040" Thickness (U1-1060-NA_10x14)
- LYLE Fire Extinguisher Sign, 10x7 In. (U1-1010-RA_7X10)
- LYLE Fire Lane, Zone & Equipment No Parking Sign, 18 in Height, 12 in Width, Aluminum, English (T1-1067-HI_12x18)
- LYLE Fire Extinguisher Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U1-1010-RA_10X14)
- LYLE Fire Extinguisher Sign, 14x10 In. (U1-1060-RD_10X14)
- MIGHTY LINE Do Not Block Fire Extinguisher, Floor Sig (DNBFE3642)
- Lyle Signs