Shop All Fire Signs
Lyle
Fire Sign, 4" W, 14" H, 0.004" Thickness
Mfr # U1-0066-RD_4x14
Zoro # G9468020
product price: $4.79
/ea
Sold in multiples of 5 for $23.95
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER
- Width 4 in
- Height 14 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U1-0066-RD_4x14
- Zoro # G9468020
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 4 in |
Height | 14 in |
Depth | 1/25 in |
Description
Fire Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity (1241482)
- CONDOR Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, Spanish, 474Y27 (474Y27)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161568)
- BEGHELLI LED Edge-lit Exit Sign, OL2HTLG1CCR-120277V (OL2HTLG1CCR-120277V)
- LYLE Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (NPS-006-12HA)
- LYLE Fire Lane, Zone & Equipment No Parking Sign, 18 in Height, 12 in Width, Aluminum, English (T1-2824-DG_12x18)
- LYLE Fire Lane, Zone & Equipment No Parking Sign, 18 in Height, 12 in Width, Aluminum, English (T1-1067-HI_12x18)
- LYLE No Parking Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (R8-3-12HA)
- LYLE No Parking Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-2846-EG_12x18)
- LYLE Safety Sign, 10" W, 14" H, 0.040" Thickness (U1-1060-NA_10x14)
- SIGNMISSION OSHA Notice Sign, Fire Alarm Control Panel, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-12521)
- Lyle Fire Signs