Shop All Traffic Signs
Lyle
Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1832-DG_18x12
Mfr # T1-1832-DG_18x12
Zoro # G5283910
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Riser Room
- Width 18 in
- Height 12 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1832-DG_18x12
- Zoro # G5283910
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 12 in |
Depth | 63/1000 in |
Mounting Hole Dia. | 0.375 in |
Description
Fire Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Riser Room, Sign Legend Background Color Red, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 3.5" Height, Ladder Storage Area Sign With Symbol, 5" X 3.5", Landscape (OS-NS-D-35-L-13945)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, PR (19L487)
- BRADY Label, 1 in W, Black (M6-173-593-BK)
- SUPERGRIT 3" Stair Nosing 5'0" Black-Drilled (132-BLA5)
- LYLE Clearance Marker Traffic Sign, 12 in H, 6 in W, Aluminum, Vertical Rectangle, No Text, OM-3L-6HA (OM-3L-6HA)
- LYLE Exit Sign For Parking Lots, 12 in H, 24 in W, Aluminum, Horizontal Rectangle, T1-1907-DG_24x12 (T1-1907-DG_24x12)
- LYLE 4-Way Traffic Sign, 6 in H, 12 in W, Aluminum, Horizontal Rectangle, English, R1-3-4-12DA (R1-3-4-12DA)
- LYLE Horse Crossing Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1353-HI_12x18 (T1-1353-HI_12x18)
- LYLE State Law Stop For Pedestrian Within Crosswalk Traffic Sign, 36 in Height, 12 in Width, Aluminum (R1-6A-12FA)
- LYLE Speed Limit 45 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-45-18HA (R2-1-45-18HA)
- SIGNMISSION OSHA Notice Sign, Pedestrians Use Door With Symbol, 10in X 7in Decal, 7" W, 10" L, Landscape (OS-NS-D-710-L-17169)
- Lyle Signs