Shop All Traffic Signs
Lyle
Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1821-EG_18x12
Mfr # T1-1821-EG_18x12
Zoro # G5180502
original price:
$14.99
5% off
new price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Department Sprinkler Connection
- Width 18 in
- Height 12 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1821-EG_18x12
- Zoro # G5180502
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 12 in |
Depth | 63/1000 in |
Mounting Hole Dia. | 0.375 in |
Description
Fire Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Department Sprinkler Connection, Sign Legend Background Color Red, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Winter Demolition Gloves – XL (48-73-0043)
- MAPA GLOVES C/O RCP MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 8, 700418 (700418)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Black, 4XL (V1210160U-4XL)
- AMEREX Fire Extinguisher, 10B:C, Carbon Dioxide, 10 lb (330)
- LYLE Horse Crossing Traffic Sign, 12 in H, 12 in W, Aluminum, Diamond, English, T1-1579-HI_12x12 (T1-1579-HI_12x12)
- LYLE Cross Only At Cross Walk Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical, T1-1176-EG_12x18 (T1-1176-EG_12x18)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1579-RA_14X10 (U5-1579-RA_14X10)
- LYLE No Trucks Traffic Sign, 12 in Height, 12 in Width, Aluminum, Square, No Text (T1-5708-HI_12x12)
- LYLE Safety Decal, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (U7-1154-RD_14X10)
- LYLE No Thru Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, LR7-94-18HA (LR7-94-18HA)
- NMC Arrow Graphic, WF0424SW (WF0424SW)
- Lyle Signs