Shop All Traffic Signs
Lyle
Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1819-HI_18x12
Mfr # T1-1819-HI_18x12
Zoro # G5281582
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Department Connection
- Width 18 in
- Height 12 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1819-HI_18x12
- Zoro # G5281582
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 12 in |
Depth | 63/1000 in |
Mounting Hole Dia. | 0.375 in |
Description
Fire Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Department Connection, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, PK5, 7352-3C-PK (7352-3C-PK)
- KINCO Leather Gloves, Insulated, Lime Green, M, PR (1939KW-M)
- ZORO SELECT Multi Use Dispenser, Acrylic, Finger Cot (3RZR9)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF402AF)
- LYLE Speed Limit 35 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-35-18DA (R2-1-35-18DA)
- LYLE No Right Turn Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R3-1-24HA (R3-1-24HA)
- LYLE YIELD Traffic Sign, 18 in Height, 18 in Width, Aluminum, Triangle, English (T1-6243-HI_18x18)
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1442-HI_12x18 (T1-1442-HI_12x18)
- LYLE Exit Sign For Parking Lots, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1910-HI_12x18 (T1-1910-HI_12x18)
- LYLE Stop Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (LW3-1A-30HA)
- LYLE Truck Entrance Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, T1-1935-EG_18x18 (T1-1935-EG_18x18)
- Lyle Signs