Shop All Traffic Signs
Lyle
Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1764-HI_18x12
Mfr # T1-1764-HI_18x12
Zoro # G5192953
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Fire Depart Arrow
- Legend Fire Department Connection
- Width 18 in
- Height 12 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1764-HI_18x12
- Zoro # G5192953
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 12 in |
Depth | 63/1000 in |
Mounting Hole Dia. | 0.375 in |
Description
Fire Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Department Connection, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Insulated Bib Overalls, Men's, Navy, M (104393-DNYMTLL)
- SUPERGRIT 1 7/8" Stair Nosing 4'0" Black Surehold Anchors (121BF-BLA4)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 4XL, Gender: Unisex (1FBB2)
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays (BK110)
- LYLE End Road Work Traffic Sign, 24 in Height, 48 in Width, Aluminum, Horizontal Rectangle, English (G20-2-48HA)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1127-RA_14X10 (U5-1127-RA_14X10)
- LYLE Road Work Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-1D-30HA)
- LYLE Right Lane Ends Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, No Text (W4-2R-BO-30HA)
- LYLE Horse Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, No Text, W11-7-24DA (W11-7-24DA)
- LYLE Pedestrian Crossing Pictogram Traffic Sign, 30 in H, 30 in W, Aluminum, Diamond, W11-2-30FA (W11-2-30FA)
- NATIONAL MARKER CO Aluminum Sign - One Way Right Arrow - .063in Thick, TM23H (TM23/H)
- Lyle Traffic Signs