Shop All Fire Signs
Lyle
Fire Sign, 10" W, 14" H, 0.055" Thickness
Mfr # LCU1-0073-NP_10x14
Zoro # G6040629
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER INSIDE
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU1-0073-NP_10x14
- Zoro # G6040629
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Fire Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher Inside, Sign Legend Background Color Red, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Lockout Board, Unfilled, 30" H (KST424)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 10, PR (E0014R/10)
- OPTIC MAX I/O Shaded Safety Glasses, Wraparound, Polycarbonate Lens (110IO)
- RUBBER-CAL "Ultra-Scraper" Outdoor Rubber Commercial Entrance Mats - 3 ft x 5 ft - Black (03-213-BK)
- LYLE Notice Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English (U1-1021-NA_7x10)
- LYLE Fire Sign, 4" W, 14" H, 0.004" Thickness (LCU1-0066-RD_4x14)
- LYLE No Parking Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (R8-3-12HA)
- LYLE Fire Extinguisher Sign, 10x7 In. (U1-1060-RD_7X10)
- LYLE Safety Sign, 17-1/2" W, 10" H, 0.040" Thick (LCTB-0002-NA_7x10)
- LYLE Safety Sign, 8" W, 18" H, 0.040" Thickness (LCVB-0043-RA_4x18)
- LYLE Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-1058-EG_12x18)
- Lyle Fire Signs