Shop All Fire Signs
Lyle
Fire Lane, Zone & Equipment No Parking Sign, 18 in Height, 12 in Width, Aluminum, English
Mfr # T1-2824-DG_12x18
Zoro # G5260022
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Zone
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-2824-DG_12x18
- Zoro # G5260022
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Fire Lane, Zone & Equipment No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rain Bib Overall, Yellow, L (4PCK8)
- NMC Fire Extinguisher Inside Sign (M28P)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All Terrain Mid Boot (ASVMA404 M 070)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size XL (20-9-1571-7-12)
- LYLE Safety Sign, 8-1/4" W, 10" H, 0.040" Thick (LCTB-0022-RA_2.67x12)
- LYLE Safety Sign, 10x7 In., English, 10 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle (U1-1021-RD_7X10)
- LYLE Fire Lane Sign, 18"H, 12"W, Aluminum (T1-2845-HI_12x18)
- LYLE Fire Extinguisher Sign, 10x7 In. (U1-1010-RA_7X10)
- LYLE Facility Sign, 8" W, 8" H, 0.040" Thickness (LCFL-0002-NA_8x8)
- LYLE Fire Sign, 4" W, 14" H, 0.004" Thickness (LCU1-0066-RD_4x14)
- BRADY Fire Safety Sign, Poly, 10X7", Red/Blk (127160)
- Lyle Signs