Shop All Fire Signs
Lyle
Fire Lane, Zone & Equipment No Parking Sign, 18 in Height, 12 in Width, Aluminum, English
Mfr # T1-1067-HI_12x18
Zoro # G6051674
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Parking, Fire Lane, Keep Clear At All Times
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1067-HI_12x18
- Zoro # G6051674
- UPC # 849362002648
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Fire Lane, Zone & Equipment No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, XL, PK300 (V3200-XL)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-XL)
- 2W INTERNATIONAL Extra Heavy Weight Rain Suit, X-Large, Yellow (8050-SA XL)
- BRADY Padlock, 6 Pins, Blue, PK6 (SDPL-BLU-38ST-KA6)
- LYLE Fire Lane, Zone & Equipment No Parking Sign, 18 in Height, 12 in Width, Aluminum, English (NP-005-12HA)
- LYLE Exit Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU1-0009-NA_14x10)
- LYLE Fire Sign, 4" W, 14" H, 0.040" Thickness (U1-0066-RA_4x14)
- LYLE Fire Lane, Zone & Equipment No Parking Sign, 18 in Height, 12 in Width, Aluminum, English (T1-2824-DG_12x18)
- LYLE Safety Sign, 7" W, 10" H, 0.040" Thickness (U1-1010-NA_7x10)
- LYLE Safety Sign, 17-1/2" W, 10" H, 0.040" Thick (LCTB-0002-NA_7x10)
- NMC Fire Safety Sign (S37P)
- Lyle Signs