Shop All Fire Signs
Lyle
Fire Lane Sign, 6"H, 12"W, Aluminum
Mfr # T1-1828-HI_12x6
Zoro # G5242163
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Lane
- Width 12 in
- Height 6 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1828-HI_12x6
- Zoro # G5242163
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 12 in |
Height | 6 in |
Mounting Hole Dia. | 0.375 in |
Description
Fire Lane Supplemental Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Nova 2000 Inner Bib (NV2012)
- CONDOR Facility Sign, 6" W, 9" H, 0.125" Thickness, 483U14 (483U14)
- CONDOR Double Stripe, Class2 Orange/Red, 4XL (53YL30)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104444)
- LYLE No Parking Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-2857-EG_12x18)
- LYLE Fire Lane Sign, 18"H, 12"W, Aluminum (T1-2847-HI_12x18)
- LYLE Facility Sign, 8" W, 8" H, 0.040" Thickness (LCFL-0002-NA_8x8)
- LYLE Fire Sign, 7" W, 10" H, 0.040" Thickness (LCU1-0074-RA_7x10)
- LYLE Fire Extinguisher Sign, 10x7 In. (U1-1010-RA_7X10)
- LYLE Fire Extinguisher Sign, 10x7 In. (U1-1060-RD_7X10)
- NMC Tornado Shelter 3-View Sign (GLV52)
- Lyle Signs