Shop All Fire Signs
Lyle
Fire Lane Sign, 6"H, 12"W, Aluminum
Mfr # T1-1828-EG_12x6
Zoro # G5270139
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Lane
- Width 12 in
- Height 6 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1828-EG_12x6
- Zoro # G5270139
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 12 in |
Height | 6 in |
Mounting Hole Dia. | 0.375 in |
Description
Fire Lane Supplemental Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 2Legs (VSLEW-032-PA-A)
- BRADY Pipe Marker, Fire Protection Water, Red, 4060-A (4060-A)
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC (2ERP7)
- LACROSSE Size 11 Men's Steel Rubber Boot, Black (228040)
- LYLE Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (NPS-006-12HA)
- LYLE Fire Sign, 4" W, 14" H, 0.004" Thickness (U1-0066-RD_4x14)
- LYLE Notice Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English (U1-1021-NA_7x10)
- LYLE Fire Lane, Zone & Equipment No Parking Sign, 18 in Height, 12 in Width, Aluminum, English (T1-1067-HI_12x18)
- LYLE Safety Sign, 10" W, 14" H, 0.040" Thickness (U1-1060-NA_10x14)
- LYLE Fire Sign, 7" W, 10" H, 0.040" Thickness (LCU1-0195-GA_7x10)
- NMC Symbol A Class Swing Fire Door Imo Label (IMO176P)
- Lyle Fire Signs