Shop All Fire Signs
Lyle
Fire Lane Sign, 18"H, 12"W, Aluminum
Mfr # T1-2857-HI_12x18
Zoro # G5224079
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Parking
- Legend No Parking Fire Line (Double Arrow)
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-2857-HI_12x18
- Zoro # G5224079
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
No Parking Fire Lane Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MIG Welding Gloves, Pigskin Palm, XL, PR (279876)
- DIXON BR FNST, 2-1/2", Swivel x MNPT, 3", PL (SM25F30T)
- BRADY Pipe Marker, Fuel Gas, Y, 2-1/2 to3-7/8 In (4062-C)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size M, PK12 (STPBW/M)
- LYLE Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-1058-EG_12x18)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH (U5-1221-RA_10X7)
- LYLE Fire Extinguisher Sign, 10x7 In. (U1-1010-RD_7X10)
- LYLE Facility Sign, 8" W, 8" H, 0.040" Thickness (LCFL-0002-NA_8x8)
- LYLE Fire Extinguisher Sign, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle, English (U1-1010-RD_5X7)
- LYLE No Parking Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (R8-3-12HA)
- CONDOR High Visibility Safety Sign, 9" W, 12" H (480X21)
- Lyle Fire Signs