Shop All Fire Signs
Lyle
Fire Lane Sign, 18"H, 12"W, Aluminum
Mfr # T1-2847-HI_12x18
Zoro # G5282711
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Parking Fire Lane (Right Arrow)
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-2847-HI_12x18
- Zoro # G5282711
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
No Parking Fire Lane (Right Arrow) Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Watch For Lift Trucks Sign, D394RB (D394RB)
- PIP Extra Large 13 In Blue 14 mil Nitrile Gloves w/ Grip, PK12 (50-N140B/XL)
- BAFFIN Ins Boots, Size 6, 13" H, Green, Plain, PR (8604-0000-482)
- DEFLECTO Wall Mount Sign Holder, Pre-Drilled, Portrait, 8-1/2"x11", CL (DEF68201)
- LYLE Fire Sign, 6 in Height, 7 1/2 in Width, Aluminum, V-Shape Projection, English (LCVB-0054-RA_4X6)
- LYLE Extinguisher Sign, 7"W, 10" H, 0.040" Thick (U1-1060-NA_7x10)
- LYLE Fire Sign, 7" W, 10" H, 0.040" Thickness (LCU1-0074-RA_7x10)
- LYLE Fire Sign, 14 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English (LCU1-0072-RD_10x14)
- LYLE Safety Sign, 8-1/4" W, 10" H, 0.040" Thick (LCTB-0022-RA_2.67x12)
- LYLE Safety Sign, 8" W, 18" H, 0.040" Thickness (LCVB-0043-RA_4x18)
- NMC Symbol Emergency Fire Pump Imo Label (IMO122R)
- Lyle Signs