Shop All Fire Signs
Lyle
Fire Lane Sign, 18"H, 12"W, Aluminum
Mfr # T1-2845-HI_12x18
Zoro # G5215819
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Parking Fire Lane (Left Arrow)
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-2845-HI_12x18
- Zoro # G5215819
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
No Parking Fire Lane (Left Arrow) Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Jet Throw Bag 250 G (S02Y 250)
- NEWLIFE ECO-PRO BY GELPRO Continuous Comfort Mat, 66" L x Polyurethane (104-01-2466-1)
- NEWSTRIPE Stencil, 24", Number Kit 0-9, 1/8", (10000945)
- ALTA Knee Pads, Hard Cap, Gel, Gray/Orange, PR (50953.50)
- LYLE No Parking Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-2857-EG_12x18)
- LYLE Fire Sign, 10" W, 14" H, 0.055" Thickness (LCU1-0073-NP_10x14)
- LYLE Fire Sign, 6 in Height, 7 1/2 in Width, Aluminum, V-Shape Projection, English (LCVB-0054-RA_4X6)
- LYLE Safety Sign, 10" W, 14" H, 0.040" Thickness (U1-1060-NA_10x14)
- LYLE Fire Sign, 7" W, 10" H, 0.040" Thickness (LCU1-0074-RA_7x10)
- LYLE Exit Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU1-0009-NA_14x10)
- JJ KELLER Fire Extinguisher Sign, 4" x 18", Vinyl (8001203)
- Lyle Signs