Shop All Fire Signs
Lyle
Fire Extinguisher Sign, 10x7 In.
Mfr # U1-1010-RA_7X10
Zoro # G9084616
product price: $9.15
/ea
Sold in multiples of 5 for $45.75
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Extinguisher
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U1-1010-RA_7X10
- Zoro # G9084616
- UPC # 849362005137
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Fire Extinguisher Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN English Blue Handicap Sign 18 in. H X 12 in. W, 5PK (843294)
- CARHARTT Bib Overall, Carhartt(R)Brown, 38in.x36in. (101626-211 38 36)
- PROFLEX BY ERGODYNE ANSI A4 Nitrile Coated CR Gloves, Green, Size S (7042)
- ARIAT FR Stretch Canvas Jacket, Gray, M (10027865)
- LYLE Fire Sign, 4" W, 14" H, 0.004" Thickness (LCU1-0066-RD_4x14)
- LYLE Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-1058-HI_12x18)
- LYLE Exit Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU1-0009-NA_14x10)
- LYLE Fire Lane, Zone & Equipment No Parking Sign, 18 in Height, 12 in Width, Aluminum, English (NP-005-12HA)
- LYLE Safety Sign, 8" W, 12" H, 0.040" Thickness (LCFL-0004-RA_8x12)
- LYLE Fire Sign, 14 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English (LCU1-0072-RD_10x14)
- NMC Fire Equipment Keep Clear Sign (GL156R)
- Lyle Signs