Shop All Parking Signs
Lyle
Fine Supplemental Parking Sign, 6" x 12, T1-2057-EG_12x6
Mfr # T1-2057-EG_12x6
Zoro # G5164201
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend $250 Fine Minimum Fe607 (79547)
- Width 12"
- Height 6"
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-2057-EG_12x6
- Zoro # G5164201
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 6" |
Mounting Hole Dia. | 0.375 in |
Description
Fine & Penalty Supplemental Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP G-Tek, Kevlar Brand Fiber, Yllw, L, PK12 (09-K1450/L)
- ACCUFORM Banner, American Pride, 24 x 48 In. (MBR418)
- PANDUIT Tag, "Danger Do Not Operate", 5 Tags (PVT-15)
- KLEENGUARD Reyclable via KCP RightCycleProgram, PK20 (53899)
- LYLE Reserved Parking Parking Sign, 18" x 12, R7-8L-12HA (R7-8L-12HA)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-6264-HI_12x18 (T1-6264-HI_12x18)
- LYLE Tow Zone No Parking Sign, 24" x 18, T1-1062-HI_18x24 (T1-1062-HI_18x24)
- LYLE Parking By Disabled Permit Sign, 18"x12 (HC-FL01-12HA)
- LYLE Car Pool Parking Sign, 18" x 12, T1-1314-DG_12x18 (T1-1314-DG_12x18)
- LYLE No Parking Any Time Sign, 18" x 12, R7-1R-12HA (R7-1R-12HA)
- LYLE Rflctv Dumpster Rules Sign, 18x12in, Alum, T1-1693-HI_12x18 (T1-1693-HI_12x18)
- Lyle Signs